Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Bottoming, 2 Flutes
Mfr # 13638
Zoro # G7698498
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13638
- Zoro # G7698498
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Tap Size | 1/4" |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, UNJC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Mortising Router Bit, 1/2" Cutting Dia. (16-100)
- AMPG Dial Depth Gage Extension, 1", SS (Z9590)
- KRAFT TOOL Margin Trowel w/ProForm Ha, 55" x 2 (GG432PF)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- WIDIA Spiral Point Tap, Plug, 2 (19924)
- WIDIA Spiral Point Tap, 1/2"-20, Plug, UNJF, 2 Flutes, TiCN (VTSPO5091)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13371)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13382)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19016)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19007)
- Widia Spiral Point 2-Flute Taps