Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap Bottoming, 2 Flutes
Mfr # 13636
Zoro # G7698315
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-24
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 13636
- Zoro # G7698315
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-24 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Square Size | 0.1650 in |
65% Thread Drill Size | 4.60 mm |
55% Thread Drill Size | #13 |
75% Thread Drill Size | 4.45 mm |
Shank Length | 1 7/16 in |
Thread Size | #12-24 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #12-24, UNC, UNJC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B, 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (384525)
- WIHA 3/8 in Drive Insulated Socket 13 mm, Hex, Metric (31513)
- PROTO Satin Flare-Nut Wrench 13 x 14 mm - 6 Point (J3713M)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19008)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13375)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12034)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (18936)
- WIDIA Spiral Point Tap, Plug, 2 (VTSPO5405)
- WIDIA Spiral Point Tap, Plug, 2 (13235)
- OSG Spiral Point Tap, Plug 2 Flutes (2885805)
- Widia Taps