Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Bottoming 2 Flutes
Mfr # 13623
Zoro # G7698455
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-40
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 13623
- Zoro # G7698455
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-40 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 11/16" |
Tap Size | #6 |
75% Thread Drill Size | #33 |
Square Size | 0.1100 in |
55% Thread Drill Size | #31 |
65% Thread Drill Size | #32 |
Thread Size | #6-40 |
Shank Length | 1 9/32 in |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #6-40, UNF, UNJF, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Flat Chisel, 3/4" Blade (A910)
- IRWIN PLIER GROOVE LOCK 12""ADJ (2078112)
- NANUK CASES Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010BK-0A0)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #1 (C22715)
- WIDIA Spiral Point Tap, Bottoming 2 Flutes (13639)
- WIDIA Spiral Point Tap, Plug, 2 (13235)
- WIDIA Spiral Point Tap, Plug 2 Flutes (18935)
- WIDIA Spiral Point Tap, Plug, 2 (19108)
- WIDIA Spiral Point Tap, #10-32, UNJF, 2 Flutes, Oxide (15440)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNJF, 2 Flutes, TiCN (VTSPO5073)
- OSG Spiral Point Tap, Plug 2 Flutes (1220005)
- Widia Taps