Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, #6-32, UNC, 2 Flutes, TiCN
Mfr # 19839
Zoro # G3780723
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.5810"
- Tap Thread Size #6-32
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19839
- Zoro # G3780723
- UPC # 4021169285738
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 3.5810" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | 0.1380" |
Overall Length | 1.9900" |
Thread Length | 0.3800" |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Pitch Diameter Limit | H7 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Number of Flutes | 2 |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Tap Finish | TiCN |
Standards | ANSI |
Material Grade - Machining | WP42EG |
Measurement System | Pipe |
Coolant Fed | Non-Coolant Through |
Thread Limit | H7 |
Thread Standard | UNC |
Class of Fit | H3 |
Thread Limit / Class of Fit | H7 / H3 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 1 31/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H7, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- AMPG Flat Dial Indicator Contact, 1/2", Steel (Z9491)
- DEWALT 7/8" x 11" x 16" High Impact 4 Cutter Spline (DW5752)
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81983D2B103300)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- WIDIA Spiral Point Tap, Plug 2 Flutes (VTSPO6505)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- WIDIA Spiral Point Tap Plug, 2 Flutes (VTSPO5003 -REPLACE EDP#82636)
- WIDIA Spiral Point Tap, 1"-12, Plug, UNJF, 2 Flutes, TiCN (VTSPO5110)
- WIDIA Spiral Point Tap, Plug, 2 (19108)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- Widia Spiral Point 2-Flute Taps