Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, 5/16"-18, Plug, UNJC, 2 Flutes, Bright
Mfr # 14100
Zoro # G3789762
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.3180"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14100
- Zoro # G3789762
- UPC # 4021169771743
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.3180" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2.7188" |
Thread Length | 1-1/8" |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H7, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (80244D2B103050)
- BURNDY Type W Crimping Die, 2SOL - 4 AWG (WK840)
- MILWAUKEE TOOL M18 Die Grinder, (1) 5.0Ah Battery (2984-20, 48-11-1850)
- MAKITA Planer Blade, Material HSS, 3 1/4" L, PK2 (D-46230)
- WIDIA Spiral Point Tap, Plug, 2 (19031)
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- WIDIA Spiral Point Tap, 9/16"-18, Plug, UNJC, 2 Flutes, Oxide (VTSPO5057)
- WIDIA Spiral Point Tap, Plug, 2 (19039)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13158)
- WIDIA Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (5365763)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55300)
- Widia Spiral Point 2-Flute Taps