Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN
Mfr # VTSPO9011
Zoro # G7658345
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Pitch Diameter Limit 2B
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO9011
- Zoro # G7658345
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Pitch Diameter Limit | 2B |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Overall Length | 3-35/64" |
Thread Length | 19/32" |
Tap Size | 5/16" |
Square Size | 0.2360 in |
55% Thread Drill Size | I |
Shank Length | 1 27/32 in |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Tap Length Standard | DIN |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, HSS-E, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 15mm (80338)
- MARSHALLTOWN TUCK PONTER CS 6 in. LX3/8 in. W (TPSG38)
- GEDORE Internal Extractor, 35-45mm (1.30/6)
- HYDE Hyde Tools 33250 Glass Scraper With 1 Blade 4 In. (1952373)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5544)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5098 -REPLACE EDP#82626)
- WIDIA Spiral Point Tap, Plug, 3 (5367035)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- WIDIA Spiral Point Tap, Plug, 3 (13334)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5418)
- OSG Spiral Point Tap, Plug, 3 (12500800)
- Widia Spiral Point 3-Flute Taps