Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN
Mfr # 19019
Zoro # G7695628
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- List Number 5301/2301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19019
- Zoro # G7695628
- Country of Origin Multiple
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Shank Length | 1 9/16 in |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, UNJC, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP R8 ER-16 Collet Chuck With Drawbar End (3900-5061)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.50mm (C62833)
- EVOLUTION 7" Stainless Steel Cutting Blade, 20mm Arbor (180BLADESSN)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5224)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5098 -REPLACE EDP#82626)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365829)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- WIDIA Spiral Point Tap, Plug, 3 (19112)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12052)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366132)
- OSG Spiral Point Tap, Plug, 3 (2887005)
- Widia Taps