Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, #5-40, Plug, UNC, 2 Flutes, TiCN
Mfr # VTSPO5012
Zoro # G3787215
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9/64"
- Tap Thread Size #5-40
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5012
- Zoro # G3787215
- UPC # 4050839428809
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 9/64" |
Tap Thread Size | #5-40 |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1-15/16" |
Thread Length | 0.5800" |
Shank Length | 1 1/16 in |
Thread Size | #5-40 |
75% Thread Drill Size | #39 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, HSS-E, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 15/16 X 4 Carbide Tipped Cutter, 3/4 Universal Shank (27430)
- EAZYPOWER 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (86769)
- VULCAN Screwdriver Slot 1/8X3In (MC-SD01)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13269)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13232)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13300)
- WIDIA Spiral Point Tap, Plug, 2 (VTSPO5405)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12042)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19008)
- OSG Spiral Point Tap, Plug 2 Flutes (1206405)
- Widia Spiral Point 2-Flute Taps