Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, #4-40, UNC, 2 Flutes, TiCN
Mfr # 19885
Zoro # G3781511
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Shank Dia. 3.5810"
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19885
- Zoro # G3781511
- UPC # 4021169287336
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 3.5810" |
Tap Dimension Type | Inch |
Tap Size | 0.1120" |
Overall Length | 1.8800" |
Thread Length | 0.5100" |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 mm |
Pitch Diameter Limit | H5 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Number of Flutes | 2 |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Standards | ANSI |
Tap Finish | TiCN |
Measurement System | Pipe |
Material Grade - Machining | WP42EG |
Coolant Fed | Non-Coolant Through |
Thread Limit | H5 |
Thread Standard | UNC |
Class of Fit | JIS 2 |
Thread Limit / Class of Fit | H5 / JIS 2 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1-8 (3724-16)
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78933 (78933)
- XTRWELD 08 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF080600LD)
- WESTWARD Wrench, Combination, SAE, 6-7/32" L. (54PN25)
- WIDIA Spiral Point Tap, Plug, 2 (19079)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNJC, 2 Flutes, TiCN (VTSPO5086)
- WIDIA Spiral Point Tap, #6-32, UNC, 2 Flutes, TiCN (19839)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19046)
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Uncoated (13255)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13269)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (1202805)
- Widia Spiral Point 2-Flute Taps