Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, 3/8"-24, Plug, UNJF, 2 Flutes, TiCN
Mfr # VTSPO5073
Zoro # G3790611
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Tap Thread Type UNJF
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5073
- Zoro # G3790611
- UPC # 4050839518951
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 3/4 in |
Shank Dia. | 3/16 in |
Overall Length | 2 15/16 in |
Shank Length | 1 9/32 in |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50 mm |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, HSS-E, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H7, Class of Fit 6H, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Magnetic Tip Nut Driver (630-3/8M)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- WIHA Screwdriver Set, 6 pcs, Torx(R) (32596)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19921)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13367)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19086)
- WIDIA Spiral Point Tap, Plug, 2 (12041)
- WIDIA Spiral Point Tap, Plug, 2 (19079)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13262)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (360805)
- Widia Taps