Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, 1/4"-28, Plug, UNC, 3 Flutes, Nitride/Oxide
Mfr # 16812
Zoro # G7695978
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Thread Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 16812
- Zoro # G7695978
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Tap Dimension Type | Inch |
Shank Dia. | 0.255" |
Overall Length | 2-1/2" |
Tap Size | 1/4" |
Square Size | 0.8430 in |
Thread Size | 1/4"-28 |
Shank Length | 2 in |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 24mm (80409)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.110In (A-060)
- CMT Forstner Bit, 1/2" (537.127.31)
- RIDGID Repair Kit (63657)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13328)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13183)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19118)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13393)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366132)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5544)
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600300)
- Widia Taps