Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, 1/4"-20, Plug, UNF, 3 Flutes, Oxide
Mfr # VTSPO5408
Zoro # G7669028
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Thread Length 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5408
- Zoro # G7669028
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 5/8" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Overall Length | 6" |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Square Size | 0.1890 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 15mm Universal Joint Socket, Chrome (D008715)
- EXAIR Air Gun Nozzle, Safety, 7/8 In. L (1108SS-NPT)
- KRAFT TOOL Burn Trowel, Pro-Form Handle, 12x3" (CF470PF)
- PALMGREN Spring Clamp 2in w/o Grip (64022)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13328)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12052)
- WIDIA Spiral Point Tap, Plug, 3 (5362705)
- WIDIA Spiral Point Tap, Plug, 3 (5365807)
- WIDIA Spiral Point Tap, Plug 3 Flutes (2750261)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5098 -REPLACE EDP#82626)
- OSG Spiral Point Tap Plug, 3 Flutes (1115710801)
- Widia Spiral Point 3-Flute Taps