Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, 1/2"-20, Plug, UNJF, 2 Flutes, TiCN
Mfr # VTSPO5091
Zoro # G3788082
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.3670"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNJF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5091
- Zoro # G3788082
- UPC # 4050839503186
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.3670" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 3.3800" |
Thread Length | 15/16" |
Shank Length | 1 5/8 in |
Thread Size | 1/2"-20 |
75% Thread Drill Size | 11.40 mm |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, HSS-E, TiCN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H7, Class of Fit 6H, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, Fixed Shft, 8-1/4In, PK2 (MMK200)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 12 In. (C-20)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78728)
- TECHNIKS Tapping Collet, ER32, 0.562 in. (05570-562)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19046)
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Oxide (VTSPO5407)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13289)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13152)
- WIDIA Spiral Point Tap, Plug, 2 (13229)
- WIDIA Spiral Point Tap, Plug, 2 (18934)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330113)
- Widia Taps