Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, 1/2"-13, Plug, UNJC, 2 Flutes, TiCN
Mfr # VTSPO5086
Zoro # G3788694
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3670"
- Tap Thread Size 1/2"-13
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNJC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5086
- Zoro # G3788694
- UPC # 4050839501922
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.3670" |
Tap Thread Size | 1/2"-13 |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 3.3800" |
Thread Length | 15/16" |
Thread Size | 1/2"-13 |
Shank Length | 1 5/8 in |
75% Thread Drill Size | 0.4219 in |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, HSS-E, TiCN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H7, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 1" (HMS.1-1/2)
- CAPRI TOOLS 22 mm x 24 mm Super-Thin Open End Wrench (CP11850-2224)
- IRWIN CURVED GROOVE PLIERS 8"" (2078508)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H035, #5 (0513C)
- WIDIA Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (VTSPO5017)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19036)
- WIDIA Spiral Point Tap, Plug 2 Flutes (18935)
- WIDIA Spiral Point Tap, 1/2"-20, Plug, UNJF, 2 Flutes, TiCN (VTSPO5091)
- WIDIA Spiral Point Tap, #10-24, Plug, UNC, 3 Flutes, Oxide (5365774)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1236500)
- Widia Taps