Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide
Mfr # VTSPO5416
Zoro # G7669061
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5416
- Zoro # G7669061
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Dimension Type | Inch |
Overall Length | 6" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
Tap Size | 1/2" |
Thread Size | 1/2"-13 |
65% Thread Drill Size | 11.00 mm |
75% Thread Drill Size | 0.4219 in |
Square Size | 0.2720 in |
55% Thread Drill Size | 11.30 mm |
Shank Length | 1 11/16 in |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2 5/16-18X60, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A31X60)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56854)
- OSG Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, TiN (1111501605)
- HOUGEN 15/16 in. X 1 in. RotaLoc Plus Annular Cutter (17830)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated (12045)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6549)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19118)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13295)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- OSG Spiral Point Tap Plug, 3 Flutes (1757801)
- Widia Spiral Point 3-Flute Taps