Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide
Mfr # 5366078
Zoro # G3685796
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Shank Dia. 0.220"
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5366078
- Zoro # G3685796
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.220" |
Tap Dimension Type | Inch |
Thread Length | 63/64" |
Overall Length | 3-3/8" |
Tap Size | 1/2" |
Pitch Diameter Limit | H5 |
Square Size | 0.2720 in |
Shank Length | 1 5/8 in |
75% Thread Drill Size | 0.4219 in |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30 mm |
65% Thread Drill Size | 11.00 mm |
Size | 1/2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, HSS-E, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE #1-#6 Bright Screw Extractor Set (6Pc) (65036)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- HHIP 3/16-3/4" JT3 Drill Chuck With Key (3700-0108)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #3 (46673)
- WIDIA Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (VTSPO5389)
- WIDIA Spiral Point Tap, Plug, 3 (5367063)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19025)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13306)
- WIDIA Spiral Point Tap, Plug, 3 (13309)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- WIDIA Spiral Point Tap, Plug, 3 (19111)
- Widia Spiral Point 3-Flute Taps