Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, #10-32, UNJF, 2 Flutes, TiCN
Mfr # 19867
Zoro # G3798269
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 4.9280"
- Tap Material High Speed Steel
- Tap Thread Type UNJF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19867
- Zoro # G3798269
- UPC # 4021169745171
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 4.9280" |
Tap Dimension Type | Inch |
Tap Size | 0.1900" |
Overall Length | 2.3600" |
Thread Length | 1/2" |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
Pitch Diameter Limit | H11 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNJF |
Number of Flutes | 2 |
Tap Style | Spiral Point |
Tap Finish | TiCN |
Thread Direction | Right Hand |
Standards | ANSI |
Coolant Fed | Non-Coolant Through |
Material Grade - Machining | WP42EG |
Measurement System | Pipe |
Thread Limit | H11 |
Thread Standard | UNF |
Class of Fit | H3 |
Thread Limit / Class of Fit | H11 / H3 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H11, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100400)
- MAKITA LXT Brushless 6pcs, Combo Kit, 18V, (5.0Ah) (XT616PT)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13262)
- WIDIA Spiral Point Tap, Bottoming 2 Flutes (13623)
- WIDIA Spiral Point Tap, Plug, 2 (12041)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13289)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19007)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13152)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- Widia Taps