Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, #10-32, UNJF, 2 Flutes, Oxide
Mfr # 15440
Zoro # G3788012
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.9280"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNJF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15440
- Zoro # G3788012
- UPC # 4021169513701
- Country of Origin Multiple
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 4.9280" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Tap Size | 0.1900" |
Overall Length | 2.3600" |
Thread Length | 1/2" |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
Pitch Diameter Limit | H6 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNJF |
Number of Flutes | 2 |
Tap Style | Spiral Point |
Tap Finish | Oxide |
Thread Direction | Right Hand |
Standards | ANSI |
Coolant Fed | Non-Coolant Through |
Material Grade - Machining | WP49EG |
Measurement System | Pipe |
Thread Limit | H6 |
Thread Standard | UNF |
Class of Fit | H3 |
Thread Limit / Class of Fit | H6 / H3 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H6, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #66 HSS Taper Length Drill Bit (DWDTL66)
- WIHA Insulated Tool Set, 10 pc. (32892)
- X-ACTO Hobby Knife #2 (XWA3202E)
- MILWAUKEE TOOL 5-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9654)
- WIDIA Spiral Point Tap, #10-32, UNJF, 2 Flutes, TiCN (19867)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13262)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12042)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13291)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (13270)
- WIDIA Spiral Point Tap, Plug, 2 (13256)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric (5564050)
- Widia Spiral Point 2-Flute Taps