Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide
Mfr # VTSPO5389
Zoro # G3927277
original price:
$15.25
24% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSPO5389
- Zoro # G3927277
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 3/16" |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 1/2" |
Tap Size | #10 |
Shank Length | 1 7/32 in |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1500 in |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, HSS-E-PM, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Insulated Screwdriver, PoziDrive #2, 10 (SD-800-Z2)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4403SP)
- ASSENMACHER SPECIALTY TOOLS Spring Clamp Pliers (SCP2014)
- JONARD TOOLS 8-3/4" Coaxial Cable Cutter, Shear Cut (JIC-750)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5362720)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO9013)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6531)
- WIDIA Spiral Point Tap, Plug, 3 (16814)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Uncoated (13272)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5065 -REPLACE EDP#82617B)
- OSG Spiral Point Tap Plug, 3 Flutes (2890500)
- Widia Taps