Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide
Mfr # VTSPO5406
Zoro # G7669168
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5406
- Zoro # G7669168
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Tap Dimension Type | Inch |
Thread Length | 1/2" |
Shank Dia. | 0.194" |
Overall Length | 6" |
Tap Size | #10 |
55% Thread Drill Size | #21 |
Square Size | 0.1500 in |
Shank Length | 1 3/8 in |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Thread Size | #10-24 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (21WL41)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (JK-13 MT-3)
- CURRENT TOOLS 1/2" Piece Maker Knock-Out Punch (1524)
- URREA 1" drive 6-point short impact socket 1-5/8" (10026)
- WIDIA Spiral Point Tap, Plug, 2 (19031)
- WIDIA Spiral Point Tap, Plug 2 Flutes (VTSPO6505)
- WIDIA Spiral Point Tap, Plug, 2 (13256)
- WIDIA Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 2 Flutes, Oxide (VTSPO6527)
- WIDIA Spiral Point Tap, Plug, 2 (12041)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19013)
- OSG Spiral Point Tap, Plug 2 Flutes (2880001)
- Widia Taps