Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, #10-24, Bottoming, UNC, 3 Flutes, CrC/C
Mfr # VTAFT5100
Zoro # G3785343
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.1940"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTAFT5100
- Zoro # G3785343
- UPC # 4059782925137
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.1940" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2.4180" |
Thread Length | 1/2" |
Thread Size | #10-24 |
Shank Length | 1 1/4 in |
75% Thread Drill Size | #25 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 13/32 in, High Speed Steel, CrC/C, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 15-Piece 1/4-1 in. (WRC95401)
- MITUTOYO Vernier Depth Gage, 6", Fine Adj (527-111)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, B Pallet (B PALLET)
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YU24)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13195)
- WIDIA Spiral Point Tap, Plug, 3 (13197)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367061)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19026)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5424)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365841)
- WALTER Spiral Point Tap Taper, 3 Flutes (2021616-M4)
- Widia Taps