Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, 1"-12, Plug, UNJF, 2 Flutes, TiCN
Mfr # VTSPO5110
Zoro # G3787635
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-12
- Shank Dia. 0.8000"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5110
- Zoro # G3787635
- UPC # 4050839505432
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1"-12 |
Shank Dia. | 0.8000" |
Tap Dimension Type | Inch |
Tap Size | 1" |
Overall Length | 5-1/8" |
Thread Length | 1-1/2" |
Shank Length | 2 1/2 in |
Thread Size | 1"-12 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 5 1/8 in, HSS-E, TiCN, Right Hand, Thread Length 1 1/2 in, Thread Limit H4, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Digital Indicator w/Magnetic Base - 35-510 (35-510)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 61 145 A)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/8 in dia (H-38FG)
- IDEAL 6 in Cable Stripper 3/16 to 5/16 in (45-165)
- WIDIA Spiral Point Tap, 9/16"-18, Plug, UNJC, 2 Flutes, Oxide (VTSPO5057)
- WIDIA Spiral Point Tap, Plug, 2 (13206)
- WIDIA Spiral Point Tap, Plug, 2 (13229)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13257)
- WIDIA Spiral Point Tap Plug, 2 Flutes (VTSPO5014 -REPLACE EDP#82605B)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13369)
- OSG Spiral Point Tap, Plug 2 Flutes (2885805)
- Widia Taps