Shop All Spiral Flute 4-Flute Taps
Widia
Spiral Flute Tap, Taper, 4
Mfr # VTSFT8503
Zoro # G7669466
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT8503
- Zoro # G7669466
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 2-1/8" |
Tap Thread Size | 1/8"-27 |
Shank Dia. | 7/16" |
Tap Size | 1/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Thread Size | 1/8"-27 |
75% Thread Drill Size | Q |
Square Size | 0.3260 in |
Shank Length | 1 in |
Description
Spiral Flute Tap, Thread Size 1/8 In.-27, UNF, Overall Length 2 1/8 in, HSS-E, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit NPTF, Class of Fit NPTF, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Edge/Center Finder, 0.200 In Tip (827B)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31834 (31834)
- PROTO Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 61 mm Short (J46328)
- MAKITA 12V max CXT® Inflator Kit (2.0Ah) (MP100DWRX1)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 4 (VTSFT-TC5111)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (VTSFT-TC6543)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5101)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT-TC5100)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (34301501)
- Widia Spiral Flute 4-Flute Taps