Shop All Spiral Flute 4-Flute Taps
Widia
Spiral Flute Tap, Taper, 4
Mfr # VTSFT8002
Zoro # G7669177
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Overall Length 2-1/8"
- Tap Chamfer Taper
- Tap Thread Type UNF
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT8002
- Zoro # G7669177
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Overall Length | 2-1/8" |
Shank Dia. | 0.313" |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/8" |
Thread Size | 1/8"-27 |
75% Thread Drill Size | Q |
Shank Length | 1 3/8 in |
Square Size | 0.2320 in |
Description
Spiral Flute Tap, Thread Size 1/8 In.-27, UNC, Overall Length 2 1/8 in, HSS-E, TiN, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit NPT, Class of Fit NPT, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE KNOB - STAR KNOB THRU HOLE 5/16 THREAD (56370711)
- DEWALT 6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7762)
- GEARWRENCH 14 Pc 90T 12PT SAE Combi Ratchet Wrench Set (KDT86959)
- INNOVATIVE COMPONENTS Plunger Pin Ring, w/Patch, 1.68 In, 3/8-16 (GP6C---R--V--21)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT-TC5100)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 4 (VTSFT-TC5111)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (GT325005)
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- Widia Taps