Shop All Spiral Flute 4-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # VTSFT-TC5541
Zoro # G3930978
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Overall Length 113.50mm
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5541
- Zoro # G3930978
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Overall Length | 113.50mm |
Shank Dia. | 16.56mm |
Tap Dimension Type | Metric |
Thread Length | 34.00mm |
Tap Size | M20 |
65% Thread Drill Size | 45/64 in |
Shank Length | 55.10 mm |
75% Thread Drill Size | 17.50 mm |
Square Size | 12.34mm |
55% Thread Drill Size | 18.20 mm |
Thread Size | M20x2.5 |
Pitch Diameter Limit | D7 |
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 113.50 mm, High Speed Steel, Black Oxide, Thread Length 34.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Power-T Hex Key 9" Arm 5/32" (61910)
- OX TOOLS Pro Taping Knife, Blue Steel, OX Grip, 12" (OX-P530412)
- RIDGID Pipe Thread Cutting Oil, 1 gal, Can, Black (70830)
- BON TOOL Bon 84-897 Chalk Ultra Fine Tajima, Blue 10.5 Ounce (84-897)
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- WIDIA Spiral Flute Tap, Semi-Bottoming 4 Flutes (VTSFT5106)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 4 (VTSFT-TC5111)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT-TC5100)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (VTSFT-TC6543)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (1432905)
- Widia Taps