Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming, 3
Mfr # VTSFT6015
Zoro # G3927977
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Tap Thread Size #10-32
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNJF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT6015
- Zoro # G3927977
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/4" |
Tap Thread Size | #10-32 |
Shank Dia. | 1/4" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 1/2" |
Shank Length | 1 5/16 in |
Thread Size | #10-32 |
Square Size | 0.1930 in |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
Pitch Diameter Limit | 3B |
Description
Spiral Flute Tap, Thread Size #10-32, Metric, Overall Length 2 3/4 in, HSS-E, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 45/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF145)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-119)
- KRAFT TOOL Walking Edger, 8" x 8" 1/2"R (CC108-01)
- MAYHEW PUNCH PILOT 112-7/32 #7 (MY25006)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- WIDIA Spiral Flute Tap, 9/16"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5167)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (GT025005)
- WIDIA Spiral Flute Tap, Bottoming, 3 (19627)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT9766)
- WIDIA Spiral Flute Tap, Plug, 3 (GT925141)
- WIDIA Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, Oxide (5364687)
- Widia Spiral Flute 3-Flute Taps