Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming, 3
Mfr # VTSFT6012
Zoro # G3927852
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Overall Length 2-1/2"
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNJC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT6012
- Zoro # G3927852
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-1/2" |
Shank Dia. | 3/16" |
Tap Dimension Type | Inch |
Thread Length | 7/16" |
Tap Size | #8 |
Shank Length | 1 13/32 in |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Square Size | 0.1340 in |
55% Thread Drill Size | 3.60 mm |
Pitch Diameter Limit | 3B |
Description
Spiral Flute Tap, Thread Size #8-32, Metric, Overall Length 2 15/32 in, HSS-E, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Flying Groover, Rnd End 24" X 8" Single Bit 1 1/2" (22-194)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- STANLEY Beam Level, 24", Magnetic (43-525)
- MAKITA BLADE CARBIDE TIPPED 7-1/4" 16T 10PK (MPA-90009-B-10)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5084)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6015)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5018)
- WIDIA Spiral Flute Tap, 1/2"-13, Semi-Bottoming, UNF, 3 Flutes, Bright (VTSFT5080)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5052)
- WIDIA Spiral Flute Tap, Plug, 3 (16069)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (8015400)
- Widia Spiral Flute 3-Flute Taps