Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming, 3
Mfr # VTSFT5019
Zoro # G7653716
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Tap Thread Size #8-32
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT5019
- Zoro # G7653716
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/8" |
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Thread Length | 3/8" |
Tap Size | #8 |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Shank Length | 1 3/16 in |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1290 in |
55% Thread Drill Size | 3.60 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, HSS-E, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Adjustable Pocket Blow Gun, L Style (S-118)
- KYOCERA External Grooving Toolholder, KGDL 1616H3T20 (KGDL1616H3T20)
- WEATHERHEAD Spiral Collet, 1555794 (ET525DC-4S20)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Impact Socket (SID23032)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5513)
- WIDIA Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Nitride/Oxide (GT925036)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5084)
- WIDIA Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (5364451)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (GT025005)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5052)
- WIDIA Spiral Flute Tap, Plug, 3 (16069)
- Widia Spiral Flute 3-Flute Taps