Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming, 3
Mfr # VTSFT-TC5513
Zoro # G3928823
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Overall Length 63.50mm
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT-TC5513
- Zoro # G3928823
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 63.50mm |
Shank Dia. | 6.48mm |
Tap Dimension Type | Metric |
Thread Length | 16.00mm |
Tap Size | M6 |
Square Size | 4.80mm |
Shank Length | 32.00 mm |
75% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, HSS-E, Black Oxide, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS1/2)
- WESTWARD Three Square File, 4 In, 63/64 TPI (12F785)
- HUSQVARNA Single Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1443 S)
- ROBERTS/Q.E.P.. Square Notch Pro Trowel (49713)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5019)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16057)
- WIDIA Spiral Flute Tap, Plug, 3 (16063)
- WIDIA Spiral Flute Tap, Plug, 3 (GT205010)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19629)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5531)
- OSG Spiral Flute Tap, Plug, 3 (1431600)
- Widia Taps