Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming, 3
Mfr # VTSFT-TC5084
Zoro # G3929919
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- Tap Thread Size 1/2"-20
- Tap Style Spiral Flute
- Shank Dia. 3/8"
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5084
- Zoro # G3929919
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-3/8" |
Tap Thread Size | 1/2"-20 |
Shank Dia. | 3/8" |
Tap Dimension Type | Inch |
Thread Length | 15/16" |
Tap Size | 1/2" |
65% Thread Drill Size | 11.60 mm |
Square Size | 0.2720 in |
Shank Length | 1 5/8 in |
Thread Size | 1/2"-20 |
55% Thread Drill Size | 11.80 mm |
75% Thread Drill Size | 11.40 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, HSS-E, TiCN, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool CTD CEM-CH-4R Bright 3/8"x3/8"x2-1/2" (C66218)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-K (54110)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 12 Points (MD-1218)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5041)
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- WIDIA Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (5364628)
- WIDIA Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, Oxide (5364687)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5018)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357054)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1755001)
- Widia Taps