Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming, 3
Mfr # VTSFT-TC5018
Zoro # G3930451
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Tap Thread Size #8-32
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT-TC5018
- Zoro # G3930451
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/8" |
Tap Thread Size | #8-32 |
Shank Dia. | 3/16" |
Tap Dimension Type | Inch |
Thread Length | 3/8" |
Tap Size | #8 |
Square Size | 0.1290 in |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 3/16 in |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, HSS-E, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Bi-Material Adjustable Wrench – 8" (90-948)
- GEARWRENCH 7/8" 12 Point Long Pattern Combination Wrench (81662)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 1, Carbide (SNMG321EGU-AC8025P)
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" (57038)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5019)
- WIDIA Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Nitride/Oxide (GT925036)
- WIDIA Spiral Flute Tap, Plug, 3 (19933)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT9766)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5066)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0403)
- Widia Spiral Flute 3-Flute Taps