Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT9016
Zoro # G7665826
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-17/32"
- Tap Thread Size 5/16"-24
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT9016
- Zoro # G7665826
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-17/32" |
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Thread Length | 37/64" |
Tap Size | 5/16" |
Thread Size | 5/16"-24 |
65% Thread Drill Size | J |
Shank Length | 1 27/32 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 9/32 in |
Square Size | 0.2360 in |
75% Thread Drill Size | I |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 1/2 in, HSS-E, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 8mm 6 Point 23mm Magnet 1/4 Sq. Drive (12400MG-8)
- VEGA Impactech Phillips 3 Power Bit x 2-3/4 (P170P3A)
- MAKITA 18V LXT® 9-1/4" Fan (DCF203Z)
- KEYSCO TOOLS Bar Punch, Length 10 In, Brass (77244)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT-TC5061)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- WIDIA Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, Oxide (5364687)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357106)
- WIDIA Spiral Flute Tap, Plug, 3 (16009)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5081)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI323)
- Widia Taps