Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT9014
Zoro # G7665710
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Overall Length 3-9/64"
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT9014
- Zoro # G7665710
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 3-9/64" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Thread Length | 37/64" |
Tap Size | 1/4" |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
Thread Size | 1/4"-28 |
Square Size | 0.1890 in |
Shank Length | 1 11/16 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 5.70 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNC, Overall Length 3 1/8 in, HSS-E, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet (3206-150A)
- IRWIN TAP PLUG 7/16""-14NC C (8139)
- CAL-VAN TOOLS TORX BIT 52 PC (CV934)
- DRILL AMERICA #10 Cobalt Jobber Length Drill Bit (DWDCO10)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT9766)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT5080)
- WIDIA Spiral Flute Tap, Plug, 3 (16069)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5041)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5052)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (VTSFT5146)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1650501808)
- Widia Spiral Flute 3-Flute Taps