Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT9013
Zoro # G7665686
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 3-5/32"
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT9013
- Zoro # G7665686
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 3-5/32" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Thread Length | 19/32" |
Tap Size | 1/4" |
Tap Length Standard | DIN |
Shank Length | 1 11/16 in |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Square Size | 0.1890 in |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, HSS-E, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hammers 32Oz Hick (158-30)
- EARTH WORTH 13-inch Draw Knife, Straight Draw Shaver, wood Grip Handles, Blade Cover Debarking Tool (83-DT5225)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (HCFC2064)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2500)
- WIDIA Spiral Flute Tap, Plug, 3 (19933)
- WIDIA Spiral Flute Tap, Bottoming, 3 (5390249)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT905133)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5081)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5357060)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT905036)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2913801)
- Widia Taps