Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT6013
Zoro # G7666018
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70.30mm
- Tap Thread Size #10-24
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT6013
- Zoro # G7666018
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 70.30mm |
Tap Thread Size | #10-24 |
Shank Dia. | 6.00mm |
Tap Dimension Type | Inch |
Thread Length | 12.30mm |
Tap Size | #10 |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
Shank Length | 1 5/16 in |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Square Size | 0.1930 in |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, HSS-E, TiN, Thread Length 7/16 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 4 Power Bit x 2 (150TS04)
- WESTWARD 9/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE1)
- MAYHEW Long Cold Chisel 5-Pc Set (61512)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG817)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT9013)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5041)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357054)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19938)
- WIDIA Spiral Flute Tap, #12-24, Bottoming, UNC, 3 Flutes, Uncoated (16016)
- GREENFIELD THREADING Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, Steam Oxide (282104)
- Widia Spiral Flute 3-Flute Taps