Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT5537
Zoro # G7656376
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Overall Length 96.80mm
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Shank Dia. 12.19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT5537
- Zoro # G7656376
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Overall Length | 96.80mm |
Shank Dia. | 12.19mm |
Tap Dimension Type | Metric |
Thread Length | 27.70mm |
Tap Size | M16 |
55% Thread Drill Size | 14.50 mm |
75% Thread Drill Size | 14.00 mm |
65% Thread Drill Size | 9/16 in |
Shank Length | 48.80 mm |
Thread Size | M16x2 |
Square Size | 9.07mm |
Pitch Diameter Limit | D7 |
Description
Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 96.80 mm, HSS-E, Bright (Uncoated), Thread Length 27.70 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- ZORO SELECT Gal Th Cutting Oil#415 (41575)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-U (C22744)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-11' 6)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5173)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT9011)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT905028)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16071)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5052)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1650501608)
- Widia Spiral Flute 3-Flute Taps