Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # VTSFT5080
Zoro # G7655420
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- Tap Thread Size 1/2"-13
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT5080
- Zoro # G7655420
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-3/8" |
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Thread Length | 15/16" |
Tap Size | 1/2" |
Square Size | 0.2720 in |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Shank Length | 1 5/8 in |
65% Thread Drill Size | 11.00 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, HSS-E, TiN, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (225 10)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 1/4, SS (GL4X1000B----X0)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #19 (C03019)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 3/16 (C68122)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5513)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT9011)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (GT945005)
- WIDIA Spiral Flute Tap, 5/16"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide (VTSFT5053)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5019)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19629)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2941501)
- Widia Taps