Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT-TC5531
Zoro # G3928710
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 85.90mm
- Tap Thread Size M12-1.75
- Tap Style Spiral Flute
- Tap Thread Type Metric
- Shank Dia. 9.32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5531
- Zoro # G3928710
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 85.90mm |
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.32mm |
Tap Dimension Type | Metric |
Thread Length | 23.90mm |
Tap Size | M12 |
65% Thread Drill Size | 10.50 mm |
75% Thread Drill Size | 10.30 mm |
Square Size | 6.91mm |
Shank Length | 41.70 mm |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
Pitch Diameter Limit | D6 |
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.90 mm, HSS-E, Black Oxide, Thread Length 23.90 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #22 (44492)
- TITAN Locking Pliers, Extra Long, 45 deg., 15" (60763)
- HHIP 1" R8 End Mill Holder (3900-0107)
- GREENLEE 54744, Pliers, Pump, 12 Molded (0451-12M)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT9014)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5066)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT5537)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5357060)
- WIDIA Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, Oxide (5364687)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT105008)
- WESTWARD Spiral Flute Tap, Bottoming, 3 (5TWR3)
- Widia Taps