Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # VTSFT-TC5080
Zoro # G3929867
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- Tap Thread Size 1/2"-13
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT-TC5080
- Zoro # G3929867
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-3/8" |
Tap Thread Size | 1/2"-13 |
Shank Dia. | 3/8" |
Tap Dimension Type | Inch |
Thread Length | 15/16" |
Tap Size | 1/2" |
75% Thread Drill Size | 27/64 in |
Thread Size | 1/2"-13 |
Square Size | 0.2720 in |
Shank Length | 1 5/8 in |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, HSS-E, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1" Punch (49-16-2665)
- STARRETT Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-10)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8" (73326/B)
- WIDIA Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Nitride/Oxide (GT925036)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT925112)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5019)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5173)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT9011)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5052)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11544)
- Widia Spiral Flute 3-Flute Taps