Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # GT865026
Zoro # G7670349
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Overall Length 3-15/16"
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Shank Dia. 0.381"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT865026
- Zoro # G7670349
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 3-15/16" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Tap Size | 3/8" |
Shank Length | 2 1/32 in |
65% Thread Drill Size | P |
Square Size | 0.2840 in |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 5/16 in |
Tap Length Standard | DIN |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, HSS-E, TiN+CrC/C, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T-Handle Driver, 1/2" Drive, Full Polish (437V03)
- WESTWARD Combo Wrench Set, Ratchet OE, 8-14mm, 6 Pc (4YR28)
- TOLSEN 9 1/4 Planer 9 1/4 Planer, Color Box (42000)
- KO-KEN Socket 10mm 6 Point 120mm 3/8 Sq. Drive (3300M-10(L120))
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357106)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5513)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5357060)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (GT025005)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (19939)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19938)
- OSG Spiral Flute Tap, M14-2.00, Modified Bottoming, Metric Coarse, Oxide (2992601)
- Widia Taps