Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # GT865025
Zoro # G7670507
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Overall Length 3-15/16"
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT865025
- Zoro # G7670507
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 3-15/16" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Tap Size | 3/8" |
Shank Length | 2 1/32 in |
65% Thread Drill Size | P |
Square Size | 0.2840 in |
Tap Length Standard | DIN |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
55% Thread Drill Size | 8.40 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, HSS-E, TiN+CrC/C, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, Enclosed 8 in Jaw Face W, 8 in Max Jaw Opening, 4 in Throat Dp, Std Duty (WS8)
- HOUGEN-OGURA 1/4 in. Round Punch (76335)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2in. (CTD56)
- FEIN 14", Cutoff Saw Blade, Aluminum (63502014610)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5041)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5173)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT905133)
- WIDIA Spiral Flute Tap, 5/16"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide (VTSFT5053)
- WIDIA Spiral Flute Tap, Plug, 3 (16063)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5019)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2323C)
- Widia Spiral Flute 3-Flute Taps