Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # GT025004
Zoro # G7700047
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Overall Length 80.00mm
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT025004
- Zoro # G7700047
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 80.00mm |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Thread Length | 17.00mm |
Tap Size | M6 |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
Square Size | 4.90mm |
Drill Bit Size | 0.1969 in |
Shank Length | 50.00 mm |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80.00 mm, HSS-E-PM, TiN, Thread Length 17.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Crimper 1300 Insulated Term Awg 22-10 (PA1305)
- PROSKIT Crimper, Ratcheted, Coax RG-58, 59, 62 AU (300-019)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (LN542N)
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357383)
- WIDIA Spiral Flute Tap, Plug, 3 (GT205045)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5018)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825011)
- WIDIA Spiral Flute Tap, Bottoming, 3 (16024)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364610)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732601)
- Widia Taps