Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming, 2
Mfr # VTSFT9009
Zoro # G7665640
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2-3/16"
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT9009
- Zoro # G7665640
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2-3/16" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 23/64" |
Tap Size | #6 |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
Shank Length | 1 1/4 in |
Square Size | 0.1080 in |
Tap Length Standard | DIN |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/16 in, HSS-E, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 12 in H (54803MB)
- SKIL Corded Tile Saw 7 in Blade Dia. (3540-02)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 9/16 FLARE NUT - CHROME (MT4118)
- FREUD Combination Blade, 10 (LU84M011)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- Widia Taps