Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # VTSFT7505
Zoro # G7663498
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 46.00mm
- Tap Thread Size M3-0.50
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT7505
- Zoro # G7663498
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 46.00mm |
Tap Thread Size | M3-0.50 |
Shank Dia. | 4.00mm |
Tap Dimension Type | Metric |
Thread Length | 11.00mm |
Tap Size | M3 |
Square Size | 3.20mm |
Thread Size | M3x0.5 |
65% Thread Drill Size | #38 |
55% Thread Drill Size | #37 |
Tap Length Standard | JIS |
Shank Length | 20.20 mm |
75% Thread Drill Size | 2.50 mm |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 46.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 11.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit ISO/2, Class of Fit ISO/2, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Metal Venturi Blow Gun Nozzle (S-160X5A)
- JAMESON Little Buddy Accessory Kit for 3/16-inch Rod (10-316-AK)
- MAKITA 12V max CXT® Power Source (ADP06)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Green (9-3012509G)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (VTSFT5017)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825025)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- Widia Spiral Flute 2-Flute Taps