Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # VTSFT6511
Zoro # G7662019
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 56.00mm
- Tap Thread Size M3-0.50
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
- Shank Dia. 3.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT6511
- Zoro # G7662019
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 56.00mm |
Tap Thread Size | M3-0.50 |
Shank Dia. | 3.50mm |
Tap Dimension Type | Metric |
Thread Length | 8.00mm |
Tap Size | M3 |
Shank Length | 33.30 mm |
Thread Size | M3x0.5 |
65% Thread Drill Size | #38 |
75% Thread Drill Size | 2.50 mm |
55% Thread Drill Size | #37 |
Square Size | 2.70mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56.00 mm, HSS-E, Bright (Uncoated), Thread Length 8.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- STARRETT 4-1/2" (114mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0412)
- OSG Spiral Point Tap Plug, 3 Flutes (2857601)
- DYNABRADE Pneumatic Finishing Sander, 0.3 HP (57400)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5559)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- Widia Taps