Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 2 Flutes
Mfr # VTSFT6506
Zoro # G7661790
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.40
- Overall Length 45.00mm
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT6506
- Zoro # G7661790
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M2-0.40 |
Overall Length | 45.00mm |
Shank Dia. | 2.80mm |
Tap Dimension Type | Metric |
Thread Length | 7.00mm |
55% Thread Drill Size | #51 |
Thread Size | M2x0.4 |
Shank Length | 28.60 mm |
65% Thread Drill Size | 1.65 mm |
75% Thread Drill Size | 1.60 mm |
Square Size | 2.10mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M2x0.4, Metric, Overall Length 45.00 mm, HSS-E, Black Oxide, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D8, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK1404RF)
- WRIGHT TOOL 1-1/2" Drive Impact Adaptor (84900)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (VTSFT5011)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- Widia Spiral Flute 2-Flute Taps