Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # VTSFT6007
Zoro # G7662588
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Overall Length 56.20mm
- Tap Style Spiral Flute
- Tap Thread Type UNC
- Shank Dia. 4.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT6007
- Zoro # G7662588
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Overall Length | 56.20mm |
Shank Dia. | 4.00mm |
Tap Dimension Type | Inch |
Pitch Diameter Limit | 2B |
Thread Length | 9.20mm |
Tap Size | #5 |
Shank Length | 1 5/32 in |
Square Size | 0.1180 in |
75% Thread Drill Size | #39 |
65% Thread Drill Size | #37 |
Thread Size | #5-40 |
55% Thread Drill Size | #36 |
Description
Spiral Flute Tap, Thread Size #5-40, Metric, Overall Length 2 3/16 in, High Speed Steel, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size #39, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus Mortar Knives Deliver Xtrm Dura (DMAPLCH2050)
- WIHA Insulated Tool Set, 10 pc. (32867)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-06)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825026)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- Widia Spiral Flute 2-Flute Taps