Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # VTSFT5011
Zoro # G7652736
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tap Thread Size #6-32
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT5011
- Zoro # G7652736
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2" |
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 25/64" |
Pitch Diameter Limit | H3 |
Tap Size | #6 |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Shank Length | 1 3/32 in |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Square Size | 0.1080 in |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, HSS-E, TiN, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Radius Gage Set, 9/16 - 1 Inch By 16Ths (186-905)
- DEXTER RUSSELL Leather Sheath For Up To 9 In Blade (20410)
- PROTO SKT 3/8DR 4MM HEX BIT (PO4990-4M)
- OCHSENKOPF Slashing Hook, 1 Hand Use, Hickory Handle (OX 70 H-0905)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725011)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- Widia Taps