Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap Semi-Bottoming, 2 Flutes
Mfr # VTSFT5004
Zoro # G7652727
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Overall Length 1-7/8"
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT5004
- Zoro # G7652727
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 33/64" |
Tap Size | #4 |
Shank Length | 15/16 in |
Square Size | 0.1080 in |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 mm |
55% Thread Drill Size | 3/32 in |
65% Thread Drill Size | 2.30 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, HSS-E, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Grinder Tool Stand (4Z154)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 19/64" (30519)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 5/8" x 1" (HCS.5/8)
- WESTWARD Adjustable Wrench, 18 in, 2 in Jaw Capacity, Black (1NYB6)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- Widia Taps