Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # VTSFT-TC5507
Zoro # G3930880
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3.5-0.60
- Overall Length 50.50mm
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5507
- Zoro # G3930880
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M3.5-0.60 |
Overall Length | 50.50mm |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Thread Length | 9.70mm |
Tap Size | M3.5 |
65% Thread Drill Size | 3.00 mm |
Thread Size | M3.5x0.6 |
Shank Length | 28.40 mm |
55% Thread Drill Size | #31 |
75% Thread Drill Size | 2.90 mm |
Square Size | 2.74mm |
Pitch Diameter Limit | D4 |
Description
Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.50 mm, High Speed Steel, TiCN, Thread Length 9.70 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Straight Edge, 1 Bevel, 24 In (385-24)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Steam Oxide Tap General Purpose (T6216503)
- DEWALT 100 ft Tape Measures, 3/8 in Blade (DWHT34036)
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- OSG Spiral Flute Tap, Plug 2 Flutes (1412400)
- Widia Taps